20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Tarpaulin, Mesh, Polyeth, Cut Size 10x20 Ft

VALUE BRAND| Zoro #: G0983857| Mfr #: 3ZRV8

$93.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0983857 Mfr #: 3ZRV8
Grommet Material: BrassTarp Material: Polyethylene
High Visibility: NoItem: Mesh Tarp
Tarp Seam Finish: Single Stitched, Web ReinforcedInsulated: No
Breathable: NoThickness: 10 mil
Grommet Spacing: 24"Tarp Item: Tarp
Tarp Strength: Standard DutyTarp Resistant Features: Mildew Resistant, Tear Resistant
Item: Mesh TarpTarp Material: Polyethylene
Cut Size: 10 x 20 ft.Finished Size: 9 ft. 8" x 19 ft. 8"
Color: BlackFeatures: Open Mesh Provides 70% Shade
Tarp Finished Width: 9 ft. 8"Tarp Finished Length: 19 ft. 8"
Water Resistant/Waterproof: NoneCountry of Origin (subject to change): China

Product Description

Mesh Tarp, Tarp Material 500D, 5.82 oz per Sq Yd Polyethylene, Cut Size 10 x 20 ft., Finished Size 9 ft. 8 In. x 19 ft. 8 In., Thickness 10 mil, Color Black, Seam Sewn, Grommets Brass, Resists Mildew, Tears, Features Grommets Every 2 Ft, Open Mesh provides 70 Percent Shade, Includes Grommets Every 2 Ft, Open Mesh provides 70 Percent Shade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.