20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Tarpaulin, Polyethylene, Cut Size 10x12Ft

VALUE BRAND| Zoro #: G0822245| Mfr #: 3ZRU9

$14.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0822245 Mfr #: 3ZRU9
Breathable: NoTarp Item: Tarp
Insulated: NoHigh Visibility: No
Grommet Material: AluminumTarp Strength: Standard Duty
Item: TarpTarp Material: Polyethylene
Tarp Seam Finish: Heat Sealed, Rope ReinforcedWater Resistant/Waterproof: Waterproof
Standards: ISOTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 10 x 12 ft.
Finished Size: 9 ft. 6" x 11 ft. 4"Thickness: 5.1 mil
Color: Brown/BlackGrommet Spacing: 36"
Tarp Finished Width: 9 ft. 6"Tarp Finished Length: 11 ft. 4"
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 10 x 12 ft., Finished Size 9 ft. 6 In. x 11 ft. 4 In., Thickness 5.1 mil, Color Brown/Black, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems, Standards ISO, Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems
Save 15%. Sign up for Z-mail.