KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarpaulin, Polyethylene, Cut Size 12x16Ft

VALUE BRAND| Zoro #: G1486676| Mfr #: 3ZRV1

$19.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486676 Mfr #: 3ZRV1
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Brown/Black
Thickness: 5.1 milFinished Size: 11 ft. 4" x 15 ft. 6"
Cut Size: 12 x 16 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 15 ft. 6"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 11 ft. 4"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 12 x 16 ft., Finished Size 11 ft. 4 In. x 15 ft. 6 In., Thickness 5.1 mil, Color Brown/Black, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems, Standards ISO, Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems

Reviews