Tarpaulin, Polyethylene, Cut Size 20x30Ft

VALUE BRAND| Zoro #: G1985934| Mfr #: 3ZRV3

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1985934 Mfr #: 3ZRV3
Grommet Material: AluminumHigh Visibility: No
Item: TarpTarp Seam Finish: Heat Sealed, Rope Reinforced
Insulated: NoBreathable: No
Tarp Item: TarpWater Resistant/Waterproof: Waterproof
Tarp Material: PolyethyleneTarp Strength: Standard Duty
Standards: ISOTarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Tarp Material: PolyethyleneCut Size: 20 x 30 ft.
Finished Size: 19 ft. x 29 ft. 4"Thickness: 5.1 mil
Color: Brown/BlackTarp Finished Width: 19 ft.
Tarp Finished Length: 29 ft. 4"Grommet Spacing: 36"
Country of Origin (subject to change): China

Product Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 20 x 30 ft., Finished Size 19 ft. x 29 ft. 4 In., Thickness 5.1 mil, Color Brown/Black, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems, Standards ISO, Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems

Product Reviews

Save 15%. Sign up for Z-mail.