KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tarpaulin, Polyethylene, Cut Size 25x40Ft

VALUE BRAND| Zoro #: G0418451| Mfr #: 3ZRV4

$99.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418451 Mfr #: 3ZRV4
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Brown/Black
Thickness: 5.1 milFinished Size: 23 ft. 10" x 39 ft. 4"
Cut Size: 25 x 40 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 39 ft. 4"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 23 ft. 10"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 25 x 40 ft., Finished Size 23 ft. 10 In. x 39 ft. 4 In., Thickness 5.1 mil, Color Brown/Black, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems, Standards ISO, Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems

Reviews