Tarpaulin, Polyethylene, Cut Size 30x50Ft

VALUE BRAND| Zoro #: G0732426| Mfr #: 3ZRV5

$152.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Water Resistant/Waterproof: Waterproof
Grommet Material: Aluminum
Breathable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732426 Mfr #: 3ZRV5
Water Resistant/Waterproof: WaterproofGrommet Material: Aluminum
Breathable: NoColor: Brown/Black
Thickness: 5.1 milFinished Size: 28 ft. 10" x 49 ft. 2"
Cut Size: 30 x 50 ft.Grommet Spacing: 36"
Tarp Material: PolyethyleneTarp Finished Length: 49 ft. 2"
Tarp Seam Finish: Heat Sealed, Rope ReinforcedHigh Visibility: No
Item: TarpTarp Finished Width: 28 ft. 10"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantInsulated: No
Tarp Strength: Standard DutyTarp Item: Tarp
Fabric Weight: 3.4 oz./yd.Standards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material Polyethylene, Cut Size 30 x 50 ft., Finished Size 28 ft. 10 In. x 49 ft. 2 In., Tarp Finished Length 49 ft. 2 In., Tarp Finished Width 28 ft. 10 In., Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Brown/Black, Grommet Material Aluminum, Grommet Spacing 36 In., Fabric Weight 3.4 oz./yd., Thickness 5.1 mil, Breathable No

Reviews