Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Tarpaulin, Polyethylene, Cut Size 6x8Ft

VALUE BRAND| Zoro #: G0719363| Mfr #: 3ZRU7

$6.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 3.4 oz./yd.
Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719363 Mfr #: 3ZRU7
Fabric Weight: 3.4 oz./yd.Grommet Spacing: 36"
Tarp Resistant Features: Mildew Resistant, Tear Resistant, UV ResistantTarp Item: Tarp
Thickness: 5.1 milFinished Size: 5 ft. 6" x 7 ft. 6"
Cut Size: 6 x 8 ft.High Visibility: No
Tarp Finished Length: 7 ft. 6"Color: Brown/Black
Tarp Seam Finish: Heat Sealed, Rope ReinforcedItem: Tarp
Water Resistant/Waterproof: WaterproofTarp Finished Width: 5 ft. 6"
Breathable: NoTarp Material: Polyethylene
Grommet Material: AluminumTarp Strength: Standard Duty
Insulated: NoStandards: ISO
Country of Origin (subject to change): China

Description

Tarp, Tarp Material 3.5 oz./yd. Polyethylene, Cut Size 6 x 8 ft., Finished Size 5 ft. 6 In. x 7 ft. 6 In., Thickness 5.1 mil, Color Brown/Black, Seam Heat Welded, Reinforced with Boltrope, Grommets Aluminum, Resists UV Rays, Mildew, Tears, Features Grommets Every 3 Ft, Polyethylene Rope-Lined Hems, Standards ISO, Includes Grommets Every 3 Ft, Polyethylene Rope-Lined Hems

Reviews