Desk Chair, Fabric Blue, Height 33-1/2" to 38"

VALUE BRAND| Zoro #: G2103455| Mfr #: 6GNL8

$141.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Desk Chair
Overall Depth: 25"
Arm Style: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103455 Mfr #: 6GNL8
Item: Desk ChairOverall Depth: 25"
Arm Style: AdjustableSeat Height Min.: 18"
Seat Depth: 18"Overall Height: 33-1/2" to 38"
Seat Width: 20"Seat Material: Fabric
Overall Width: 25"Seat Height Max.: 20"
Back Material: PolyesterIncludes: Adjustable Arms
Weight Capacity: 250 lb.Caster Type: Carpet
Back Width: 17-1/2"Frame Material: Plywood
Number of Casters: 5Back Height: 16-1/2"
Assembled/Unassembled: UnassembledSeat Color: Blue
Frame Color: BlackCushion Thickness: 3"
Back Color: BlueStandards: ANSI/BIFMA
Country of Origin (subject to change): China

Description

Desk Chair, Overall Height 37 In. to 40 In., Overall Width 25 In., Overall Depth 25 In., Seat Height Min. 18 In., Seat Height Max. 20 In., Seat Width 20 In., Seat Depth 18 In., Back Height 16-1/2 In., Back Width 17-1/2 In., Seat Color Blue, Back Color Blue, Frame Color Black, Seat Material Fabric, Back Material Polyester, Frame Material Plywood, Unassembled, Cushion Thickness 3 In., Arm Style Adjustable, Weight Capacity 250 lb., Number of Casters 5, Standards ANSI/BIFMA, Includes Adjustable Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews