WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Task Chair, Ergonomic, Gray

VALUE BRAND| Zoro #: G2385311| Mfr #: 6GNL9

$141.19 /ea

This item ships free. DetailsStandard ground shipping
Details:
Seat Width: 20"
Weight Capacity: 250 lb.
Cushion Thickness: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2385311 Mfr #: 6GNL9
Seat Width: 20"Weight Capacity: 250 lb.
Cushion Thickness: 3"Back Width: 17-1/2"
Caster Type: CarpetOverall Depth: 25"
Frame Material: PlywoodFrame Color: Black
Back Height: 16-1/2"Back Material: Polyester
Seat Depth: 18"Seat Height Max.: 20"
Seat Material: FabricBack Color: Gray
Overall Height: 33-1/2" to 38"Arm Style: Adjustable
Standards: ANSI/BIFMAAssembled/Unassembled: Unassembled
Seat Height Min.: 18"Includes: Adjustable Arms
Seat Color: GrayOverall Width: 25"
Item: Desk ChairNumber of Casters: 5
Country of Origin (subject to change): China

Product Description

Desk Chair, Overall Height 37 In. to 40 In., Overall Width 25 In., Overall Depth 25 In., Seat Height Min. 18 In., Seat Height Max. 20 In., Seat Width 20 In., Seat Depth 18 In., Back Height 16-1/2 In., Back Width 17-1/2 In., Seat Color Gray, Back Color Gray, Frame Color Black, Seat Material Fabric, Back Material Polyester, Frame Material Plywood, Unassembled, Cushion Thickness 3 In., Arm Style Adjustable, Weight Capacity 250 lb., Number of Casters 5, Standards ANSI/BIFMA, Includes Adjustable Arms

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews