JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

T/C Bolt, 1 1/8-7x2 L, PK60

VALUE BRAND| Zoro #: G2224415| Mfr #: 441378-BR

$2128.81 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224415 Mfr #: 441378-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherThread Direction: Right Hand
Finish: PlainMaterial: steel
Item: Tension Control BoltThread Type: UNC
Type: Structural, Button HeadHead Height: 45/64"
Head Dia.: 2-3/8"Rockwell Hardness: HRC 39 max.
Thread Length: 2"Overall Length: 5"
Thread Size: 1-1/8"-7Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1 1/8-7, Overall Length 5 In, Thread Length 2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 3/8 In, Head Height 45/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 60

Product Reviews

Save 15%. Sign up for Z-mail.