KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T/C Bolt, 1 1/8-7x2 L, PK70

VALUE BRAND| Zoro #: G1107224| Mfr #: 441376-BR

$1474.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Grade DH, Heavy Hex Nut and F436 Washer
Thread Size: 1-1/8"-7
Overall Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1107224 Mfr #: 441376-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherThread Size: 1-1/8"-7
Overall Length: 4-1/2"Head Dia.: 2-3/8"
Finish: PlainHead Height: 45/64"
Grade: A490 Type 1Meets/Exceeds: ASTM F2280-1
Thread Type: UNCRockwell Hardness: HRC 39 max.
Type: Structural, Button HeadItem: Tension Control Bolt
Package Quantity: 70Tensile Strength (PSI): 150,000 to 173,000
Material: steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1 1/8-7, Overall Length 4 1/2 In, Thread Length 2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 3/8 In, Head Height 45/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 70

Reviews