T/C Bolt, 1 1/8-7x2 L, PK80

VALUE BRAND| Zoro #: G1870705| Mfr #: 479386-B2

$1,096.02 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1870705 Mfr #: 479386-B2
Includes: Grade DH, Heavy Hex Nut and F436 WasherMeets/Exceeds: ASTM F2280 Type 1
Finish: PlainHead Height: 45/64"
Thread Type: UNCThread Direction: Right Hand
Thread Size: 1-1/8"-7Head Dia.: 2-3/8"
Material: SteelThread Length: 2"
Item: Tension Control BoltType: Structural, Button Head
Grade: A490Tensile Strength (PSI): 150, 000 to 173, 000
Rockwell Hardness: HRC 33 to 39Overall Length: 3-1/2"
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1 1/8-7, Overall Length 3 1/2 In, Thread Length 2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 3/8 In, Head Height 45/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 80

Product Reviews

Save 15%. Sign up for Z-mail.