LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

T/C Bolt, 1 1/8-7x2 L, PK85

VALUE BRAND| Zoro #: G1260271| Mfr #: 479384-BR

$1054.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1260271 Mfr #: 479384-BR
Head Height: 45/64"Finish: Plain
Thread Size: 1-1/8"-7Tensile Strength (PSI): 150, 000 to 173, 000
Includes: Grade DH, Heavy Hex Nut and F436 WasherItem: Tension Control Bolt
Thread Length: 2"Thread Type: UNC
Head Dia.: 2-3/8"Material: steel
Thread Direction: Right HandType: Structural, Button Head
Rockwell Hardness: HRC 39 max.Overall Length: 3"
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1 1/8-7, Overall Length 3 In, Thread Length 2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 3/8 In, Head Height 45/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 85

Product Reviews

Save 15%. Sign up for Z-mail.