T/C Bolt, 1-8x1 3/4 L, PK100

VALUE BRAND| Zoro #: G1489695| Mfr #: 479354-BR

$877.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489695 Mfr #: 479354-BR
Material: SteelThread Size: 1"-8
Thread Length: 1-3/4"Head Dia.: 2-5/32"
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 39/64"Thread Type: UNC
Thread Direction: Right HandItem: Tension Control Bolt
Type: Structural, Button HeadRockwell Hardness: HRC 39 max.
Meets/Exceeds: ASTM F2280 Type 1Overall Length: 4"
Grade: A490Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 4 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 100
Save 15%. Sign up for Z-mail.