T/C Bolt, 1-8x1 3/4 L, PK120

VALUE BRAND| Zoro #: G1368753| Mfr #: 438210-BR

$1,309.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1368753 Mfr #: 438210-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 39/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 1"-8
Head Dia.: 2-5/32"Material: Steel
Thread Length: 1-3/4"Item: Tension Control Bolt
Type: Structural, Button HeadMeets/Exceeds: ASTM F1852 Type 1
Overall Length: 3-1/4"Grade: A325
Tensile Strength (PSI): 120, 000Rockwell Hardness: HRC 34 max.
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 3 1/4 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 120

Product Reviews

Save 15%. Sign up for Z-mail.