LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

T/C Bolt, 1-8x1 3/4 L, PK120

VALUE BRAND| Zoro #: G0273725| Mfr #: 479350-BR

$613.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273725 Mfr #: 479350-BR
Type: Structural, Button HeadItem: Tension Control Bolt
Thread Direction: Right HandThread Size: 1"-8
Head Height: 39/64"Material: steel
Finish: PlainIncludes: Grade DH, Heavy Hex Nut and F436 Washer
Head Dia.: 2-5/32"Thread Length: 1-3/4"
Thread Type: UNCRockwell Hardness: HRC 39 max.
Overall Length: 3"Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 3 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 120

Product Reviews

Save 15%. Sign up for Z-mail.