T/C Bolt, 1-8x1 3/4 L, PK120

VALUE BRAND| Zoro #: G2337894| Mfr #: 508208-BR

$760.14 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 120
Rockwell Hardness: HRC 34 max.
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337894 Mfr #: 508208-BR
Package Quantity: 120Rockwell Hardness: HRC 34 max.
Finish: PlainOverall Length: 3"
Grade: A325 Type 1Thread Length: 1-3/4"
Meets/Exceeds: ASTM F1852-1Type: Structural, Button Head
Thread Type: UNCMaterial: steel
Thread Size: 1"-8Head Dia.: 2-5/32"
Item: Tension Control BoltThread Direction: Right Hand
Includes: Grade DH, Heavy Hex Nut and F436 WasherTensile Strength (PSI): 120,000
Head Height: 39/64"Country of Origin (subject to change): Multiple

Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 3 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 120

Reviews