Shop Alternate Products
This Product is Discontinued
Zoro Select
Grade A325, 1 in Tension Control Bolt, Black Oxide Steel, 2 1/2 in L, 130 PK (Discontinued)
Mfr # 438204-BR
Zoro # G1335957
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Width 2 5/32 in
- Material Grade/Class Grade A325
- Material Steel
- Finish Black Oxide