T/C Bolt, 1-8x1 3/4 L, PK130

VALUE BRAND| Zoro #: G0899631| Mfr #: 441342-BR

$2,065.63 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899631 Mfr #: 441342-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 39/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 1"-8
Head Dia.: 2-5/32"Material: Steel
Thread Length: 1-3/4"Item: Tension Control Bolt
Type: Structural, Button HeadTensile Strength (PSI): 150, 000 to 173, 000
Rockwell Hardness: HRC 33 to 39Meets/Exceeds: ASTM F2280 Type 1
Overall Length: 2-1/2"Grade: A490
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 1/2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 130

Product Reviews

Save 15%. Sign up for Z-mail.