T/C Bolt, 1-8x1 3/4 L, PK140

VALUE BRAND| Zoro #: G2117455| Mfr #: 438202-BR

$1,362.57 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117455 Mfr #: 438202-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 39/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 1"-8
Head Dia.: 2-5/32"Material: Steel
Thread Length: 1-3/4"Item: Tension Control Bolt
Type: Structural, Button HeadGrade: A325
Tensile Strength (PSI): 120, 000Rockwell Hardness: HRC 25 to 34
Meets/Exceeds: ASTM F1852 Type 1Overall Length: 2-1/4"
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 1/4 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120, 000 PSI, Rockwell Hardness HRC 25-34, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140

Product Reviews

Save 15%. Sign up for Z-mail.