20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

T/C Bolt, 1-8x1 3/4 L, PK140

VALUE BRAND| Zoro #: G2360845| Mfr #: 441340-BR

$2,434.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360845 Mfr #: 441340-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 39/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 1"-8
Head Dia.: 2-5/32"Material: Steel
Thread Length: 1-3/4"Item: Tension Control Bolt
Type: Structural, Button HeadRockwell Hardness: HRC 33 to 39
Meets/Exceeds: ASTM F2280 Type 1Overall Length: 2"
Grade: A490Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150, 000 to 173, 000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140

Product Reviews

Save 15%. Sign up for Z-mail.