KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T/C Bolt, 1-8x1 3/4 L, PK140

VALUE BRAND| Zoro #: G2416793| Mfr #: 441341-BR

$1447.94 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Grade DH, Heavy Hex Nut and F436 Washer
Thread Size: 1"-8
Overall Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416793 Mfr #: 441341-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherThread Size: 1"-8
Overall Length: 2-1/4"Head Dia.: 2-5/32"
Finish: PlainHead Height: 39/64"
Grade: A490 Type 1Meets/Exceeds: ASTM F2280-1
Thread Type: UNCRockwell Hardness: HRC 33 to 39
Type: Structural, Button HeadItem: Tension Control Bolt
Package Quantity: 140Tensile Strength (PSI): 150,000 to 173,000
Material: steelThread Length: 1-3/4"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 1/4 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140

Reviews