T/C Bolt, 1-8x1 3/4 L, PK140

VALUE BRAND| Zoro #: G2189555| Mfr #: 479346-BR

$972.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189555 Mfr #: 479346-BR
Item: Tension Control BoltThread Type: UNC
Includes: Grade DH, Heavy Hex Nut and F436 WasherType: Structural, Button Head
Finish: PlainHead Dia.: 2-5/32"
Thread Size: 1"-8Thread Length: 1-3/4"
Thread Direction: Right HandMaterial: steel
Head Height: 39/64"Rockwell Hardness: HRC 33 to 39
Meets/Exceeds: ASTM F2280 Type 1Overall Length: 2"
Grade: A490Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140
Save 15%. Sign up for Z-mail.