T/C Bolt, 1-8x1 3/4 L, PK140

VALUE BRAND| Zoro #: G1946497| Mfr #: 508200-BR

$835.72 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946497 Mfr #: 508200-BR
Thread Type: UNCItem: Tension Control Bolt
Thread Length: 1-3/4"Head Dia.: 2-5/32"
Type: Structural, Button HeadHead Height: 39/64"
Material: steelFinish: Plain
Thread Direction: Right HandIncludes: Grade DH, Heavy Hex Nut and F436 Washer
Thread Size: 1"-8Rockwell Hardness: HRC 25 to 34
Overall Length: 2"Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 25-34, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 140

Product Reviews

Save 15%. Sign up for Z-mail.