T/C Bolt, 1-8x1 3/4 L, PK30

VALUE BRAND| Zoro #: G1939131| Mfr #: 508216-B1

$110.85 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939131 Mfr #: 508216-B1
Includes: Grade DH, Heavy Hex Nut and F436 WasherMeets/Exceeds: ASTM F1852 Type 1
Finish: PlainThread Type: UNC
Thread Direction: Right HandMaterial: Steel
Item: Tension Control BoltType: Structural, Button Head
Grade: A325Grade: A325
Thread Size: 1"-8Overall Length: 4"
Thread Length: 1-3/4"Head Dia.: 2-5/32"
Head Height: 39/64"Tensile Strength (PSI): 120, 000
Rockwell Hardness: HRC 34 max.Meets/Exceeds: ASTM F1852 Type 1
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 4 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120, 000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 30

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.