T/C Bolt, 1-8x1 3/4 L, PK70

VALUE BRAND| Zoro #: G1827944| Mfr #: 438234-BR

$1,251.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1827944 Mfr #: 438234-BR
Material: steelIncludes: Grade DH, Heavy Hex Nut and F436 Washer
Finish: PlainThread Type: UNC
Thread Direction: Right HandItem: Tension Control Bolt
Type: Structural, Button HeadHead Dia.: 2-5/32"
Rockwell Hardness: HRC 34 max.Meets/Exceeds: ASTM F1852 Type 1
Thread Length: 1-3/4"Overall Length: 5-1/2"
Grade: A325Thread Size: 1"-8
Tensile Strength (PSI): 120, 000Head Height: 39/64"
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 5 1/2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 70
Save 15%. Sign up for Z-mail.