THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

T/C Bolt, 1-8x1 3/4 L, PK85

VALUE BRAND| Zoro #: G0435662| Mfr #: 438224-BR

$1246.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Tensile Strength (PSI): 120,000
Rockwell Hardness: HRC 34 max.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435662 Mfr #: 438224-BR
Finish: PlainTensile Strength (PSI): 120,000
Rockwell Hardness: HRC 34 max.Thread Type: UNC
Grade: A325 Type 1Package Quantity: 85
Thread Length: 1-3/4"Item: Tension Control Bolt
Includes: Grade DH, Heavy Hex Nut and F436 WasherMeets/Exceeds: ASTM F1852-1
Head Dia.: 2-5/32"Overall Length: 5"
Thread Direction: Right HandMaterial: steel
Type: Structural, Button HeadThread Size: 1"-8
Head Height: 39/64"Country of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 1-8, Overall Length 5 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 85

Reviews