T/C Bolt, 1-8x1 3/4 L, PK85

VALUE BRAND| Zoro #: G1387522| Mfr #: 441352-BR

$1,116.70 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1387522 Mfr #: 441352-BR
Item: Tension Control BoltThread Type: UNC
Includes: Grade DH, Heavy Hex Nut and F436 WasherType: Structural, Button Head
Finish: PlainHead Dia.: 2-5/32"
Thread Size: 1"-8Thread Length: 1-3/4"
Thread Direction: Right HandMaterial: steel
Head Height: 39/64"Meets/Exceeds: ASTM F2280 Type 1
Overall Length: 5"Grade: A490
Tensile Strength (PSI): 150, 000 to 173, 000Rockwell Hardness: HRC 39 max.
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 5 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 85
Save 15%. Sign up for Z-mail.