T/C Bolt, 1-8x1 3/4 L, PK95

VALUE BRAND| Zoro #: G2211081| Mfr #: 441350-BR

$1929.90 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Tensile Strength (PSI): 150,000 to 173,000
Rockwell Hardness: HRC 39 max.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211081 Mfr #: 441350-BR
Finish: PlainTensile Strength (PSI): 150,000 to 173,000
Rockwell Hardness: HRC 39 max.Thread Type: UNC
Grade: A490 Type 1Package Quantity: 95
Thread Length: 1-3/4"Item: Tension Control Bolt
Includes: Grade DH, Heavy Hex Nut and F436 WasherMeets/Exceeds: ASTM F2280-1
Head Dia.: 2-5/32"Overall Length: 4-1/2"
Thread Direction: Right HandMaterial: steel
Type: Structural, Button HeadThread Size: 1"-8
Head Height: 39/64"Country of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 1-8, Overall Length 4 1/2 In, Thread Length 1 3/4 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 2 5/32 In, Head Height 39/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 95

Reviews