T/C Bolt, 3/4-10x1 3/8L, PK190

VALUE BRAND| Zoro #: G1068925| Mfr #: 441290-BR

$1,640.17 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1068925 Mfr #: 441290-BR
Item: Tension Control BoltThread Type: UNC
Includes: Grade DH, Heavy Hex Nut and F436 WasherType: Structural, Button Head
Finish: PlainHead Dia.: 1-9/16"
Thread Size: 3/4"-10Thread Length: 1-3/8"
Thread Direction: Right HandMaterial: steel
Head Height: 15/32"Rockwell Hardness: HRC 39 max.
Overall Length: 4"Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 4 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 190
Save 15%. Sign up for Z-mail.