T/C Bolt, 3/4-10x1 3/8L, PK220

VALUE BRAND| Zoro #: G1905942| Mfr #: 438116-BR

$761.13 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Grade DH, Heavy Hex Nut and F436 Washer
Thread Size: 3/4"-10
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905942 Mfr #: 438116-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherThread Size: 3/4"-10
Overall Length: 3-1/2"Head Dia.: 1-9/16"
Finish: PlainHead Height: 15/32"
Grade: A325 Type 1Meets/Exceeds: ASTM F1852-1
Thread Type: UNCRockwell Hardness: HRC 34 max.
Type: Structural, Button HeadItem: Tension Control Bolt
Package Quantity: 220Tensile Strength (PSI): 120,000
Material: steelThread Length: 1-3/8"
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 3 1/2 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 220

Reviews