T/C Bolt, 3/4-10x1 3/8L, PK230

VALUE BRAND| Zoro #: G1528834| Mfr #: 438114-BR

$536.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528834 Mfr #: 438114-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 15/32"Thread Type: UNC
Thread Direction: Right HandThread Size: 3/4"-10
Head Dia.: 1-9/16"Material: Steel
Thread Length: 1-3/8"Item: Tension Control Bolt
Type: Structural, Button HeadRockwell Hardness: HRC 34 max.
Meets/Exceeds: ASTM F1852 Type 1Overall Length: 3-1/4"
Grade: A325Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 3 1/4 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength Min. 120, 000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 230

Product Reviews

Save 15%. Sign up for Z-mail.