T/C Bolt, 3/4-10x1 3/8L, PK250

VALUE BRAND| Zoro #: G1604802| Mfr #: 508110-BR

$552.86 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Tension Control Bolt
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1604802 Mfr #: 508110-BR
Finish: PlainThread Type: UNC
Thread Length: 1-3/8"Item: Tension Control Bolt
Head Height: 15/32"Material: steel
Head Dia.: 1-9/16"Thread Direction: Right Hand
Rockwell Hardness: HRC 34 max.Overall Length: 2-3/4"
Thread Size: 3/4"-10Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 2 3/4 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 250

Product Reviews