T/C Bolt, 3/4-10x1 3/8L, PK280

VALUE BRAND| Zoro #: G0309671| Mfr #: 479282-BR

$610.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309671 Mfr #: 479282-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 15/32"Thread Type: UNC
Thread Direction: Right HandHead Dia.: 1-9/16"
Material: SteelThread Length: 1-3/8"
Item: Tension Control BoltType: Structural, Button Head
Rockwell Hardness: HRC 33 to 39Meets/Exceeds: ASTM F2280 Type 1
Overall Length: 2"Grade: A490
Thread Size: 3/4"-10Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): South Korea

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 2 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength 150, 000 to 173, 000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 280

Product Reviews

Save 15%. Sign up for Z-mail.