T/C Bolt, 3/4-10x1 3/8L, PK300

VALUE BRAND| Zoro #: G0528997| Mfr #: 438102-BR

$829.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528997 Mfr #: 438102-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 15/32"Thread Type: UNC
Thread Direction: Right HandThread Size: 3/4"-10
Head Dia.: 1-9/16"Material: Steel
Thread Length: 1-3/8"Item: Tension Control Bolt
Type: Structural, Button HeadGrade: A325
Tensile Strength (PSI): 120, 000Rockwell Hardness: HRC 25 to 34
Meets/Exceeds: ASTM F1852 Type 1Overall Length: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 1 3/4 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 25-34, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 300

Product Reviews

Save 15%. Sign up for Z-mail.