T/C Bolt, 3/4-10x1 3/8L, PK90

VALUE BRAND |Zoro #: G0710114|Mfr #: 479281-B1

$170.93 /pk

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0710114 Mfr #: 479281-B1
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Thread Type: UNCThread Direction: Right Hand
Material: SteelItem: Tension Control Bolt
Type: Structural, Button HeadHead Height: 15/32"
Head Dia.: 1-9/16"Rockwell Hardness: HRC 33 to 39
Meets/Exceeds: ASTM F2280 Type 1Thread Length: 1-3/8"
Overall Length: 1-3/4"Grade: A490
Thread Size: 3/4"-10Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 3/4-10, Overall Length 1 3/4 In, Thread Length 1 3/8 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 9/16 In, Head Height 15/32 In, Tensile Strength 150, 000 to 173, 000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 90

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.