T/C Bolt, 7/8-9x1 1/2L, PK120

VALUE BRAND| Zoro #: G1896851| Mfr #: 438231-BR

$1,243.23 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1896851 Mfr #: 438231-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 35/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 7/8"-9
Head Dia.: 1-7/8"Material: Steel
Thread Length: 1-1/2"Item: Tension Control Bolt
Type: Structural, Button HeadRockwell Hardness: HRC 34 max.
Meets/Exceeds: ASTM F1852 Type 1Overall Length: 4-3/4"
Grade: A325Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 4 3/4 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 120

Product Reviews

Save 15%. Sign up for Z-mail.