T/C Bolt, 7/8-9x1 1/2L, PK160

VALUE BRAND| Zoro #: G0754792| Mfr #: 508160-BR

$584.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 160
Rockwell Hardness: HRC 34 max.
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754792 Mfr #: 508160-BR
Package Quantity: 160Rockwell Hardness: HRC 34 max.
Finish: PlainOverall Length: 3-1/4"
Grade: A325 Type 1Thread Length: 1-1/2"
Meets/Exceeds: ASTM F1852-1Type: Structural, Button Head
Thread Type: UNCMaterial: steel
Thread Size: 7/8"-9Head Dia.: 1-7/8"
Item: Tension Control BoltThread Direction: Right Hand
Includes: Grade DH, Heavy Hex Nut and F436 WasherTensile Strength (PSI): 120,000
Head Height: 35/64"Country of Origin (subject to change): Multiple

Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 3 1/4 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 160

Reviews