Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

T/C Bolt, 7/8-9x1 1/2L, PK170

VALUE BRAND| Zoro #: G1968784| Mfr #: 441315-BR

$1895.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 170
Rockwell Hardness: HRC 39 max.
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1968784 Mfr #: 441315-BR
Package Quantity: 170Rockwell Hardness: HRC 39 max.
Finish: PlainOverall Length: 3"
Grade: A490 Type 1Thread Length: 1-1/2"
Meets/Exceeds: ASTM F2280-1Type: Structural, Button Head
Thread Type: UNCMaterial: steel
Thread Size: 7/8"-9Head Dia.: 1-7/8"
Item: Tension Control BoltThread Direction: Right Hand
Includes: Grade DH, Heavy Hex Nut and F436 WasherTensile Strength (PSI): 150,000 to 173,000
Head Height: 35/64"Country of Origin (subject to change): United States

Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 3 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 170

Reviews