T/C Bolt, 7/8-9x1 1/2L, PK170

VALUE BRAND| Zoro #: G0962674| Mfr #: 508158-BR

$569.12 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962674 Mfr #: 508158-BR
Thread Direction: Right HandThread Type: UNC
Item: Tension Control BoltType: Structural, Button Head
Finish: PlainIncludes: Grade DH, Heavy Hex Nut and F436 Washer
Head Height: 35/64"Material: steel
Thread Length: 1-1/2"Thread Size: 7/8"-9
Head Dia.: 1-7/8"Rockwell Hardness: HRC 34 max.
Meets/Exceeds: ASTM F1852 Type 1Overall Length: 3"
Grade: A325Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 3 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 34 Max, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 170
Save 15%. Sign up for Z-mail.