JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

T/C Bolt, 7/8-9x1 1/2L, PK180

VALUE BRAND| Zoro #: G0665341| Mfr #: 479319-BR

$731.28 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0665341 Mfr #: 479319-BR
Head Dia.: 1-7/8"Includes: Grade DH, Heavy Hex Nut and F436 Washer
Finish: PlainType: Structural, Button Head
Thread Length: 1-1/2"Head Height: 35/64"
Thread Type: UNCThread Direction: Right Hand
Item: Tension Control BoltMaterial: steel
Thread Size: 7/8"-9Rockwell Hardness: HRC 39 max.
Overall Length: 2-3/4"Tensile Strength (PSI): 150, 000 to 173, 000
Country of Origin (subject to change): Multiple

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 2 3/4 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength 150,000 to 173,000 PSI, Rockwell Hardness HRC 39 Max, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 180
Save 15%. Sign up for Z-mail.