KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T/C Bolt, 7/8-9x1 1/2L, PK180

VALUE BRAND| Zoro #: G1635952| Mfr #: 508154-BR

$608.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Includes: Grade DH, Heavy Hex Nut and F436 Washer
Thread Size: 7/8"-9
Overall Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635952 Mfr #: 508154-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherThread Size: 7/8"-9
Overall Length: 2-1/2"Head Dia.: 1-7/8"
Finish: PlainHead Height: 35/64"
Grade: A325 Type 1Meets/Exceeds: ASTM F1852-1
Thread Type: UNCRockwell Hardness: HRC 25 to 34
Type: Structural, Button HeadItem: Tension Control Bolt
Package Quantity: 180Tensile Strength (PSI): 120,000
Material: steelThread Length: 1-1/2"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 2 1/2 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 25-34, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 180

Reviews