- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Structural Bolts
- /
- A490 Type 1, 7/8"-9 Tension Control Bolt, Plain Steel, 2 1/4 in L, 190 PK
Zoro Select
A490 Type 1, 7/8"-9 Tension Control Bolt, Plain Steel, 2 1/4 in L, 190 PK
Mfr # TC4008752250CASK-190P
Zoro # G2445073
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,973.99
Item successfully saved to ''
Key Features
- System of Measurement Inch
- Head Width 1 7/8 in
- Material Grade/Class A490 Type 1
- Material Steel
- Finish Black Oxide
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TC4008752250CASK-190P
-
Zoro #
G2445073
- UPC # 087302555759
- Country of Origin Multiple
- Category Structural Bolts
Dimensions
Thread Size | 7/8 in |
Fastener Length | 2 1/4 in |
Head Width | 1 7/8 in |
Thread Length | 1 1/2 in |
Head Dia. | 1 7/8 in |
Overall Length | 2 1/4 in |
Head Height | 35/64 in |
Grip Size | 3/4 in |
Head Diameter | 1 7/8 in |
Screw Size | 7/8 in |
Thread Size | 7/8"-9 |
Dimensional Standards | ASME B18.2.6 |
Minimum Thread Length | 1 1/2 in |
Fastener Length | 2 1/4 in |
Details
System of Measurement | Inch |
Material Grade/Class | A490 Type 1 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F2280 |
Item | Tension Control Bolt |
Thread Type | Coarse |
Includes | Grade DH, Heavy Hex Nut and F436 Washer |
Rockwell Hardness | HRC33 |
Structural Bolt Type | Tension Control Bolt |
Tensile Strength | 120,000 psi |
Material Quality Standard | ASTM A490, ASTM F2280 |
Head Style | Twist-Off |
Thread Type | Coarse |
Thread Style | Partially Threaded |
Includes Nut | Yes |
Globally Sourced | Globally Sourced |
Includes Washer | Yes |
Thread Fit | 2A |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A490, ASTM F2280 |
Finish Type | Black Oxide |
Bolt Material | Steel |
Material Type | Steel |
Head Shape | Hex |
Drive Type | External Hex |
Description
Inch, Tension Control Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F2280-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 150,000 to 173,000, Rockwell Hardness HRC33, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 190