- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Structural Bolts
- /
- A325 Type 1, 7/8"-9 Tension Control Bolt, Plain Steel, 2 1/4 in L, 190 PK
Zoro Select
A325 Type 1, 7/8"-9 Tension Control Bolt, Plain Steel, 2 1/4 in L, 190 PK
Mfr # TC3008752250CASK-190P
Zoro # G0436527
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,094.99
Item successfully saved to ''
Key Features
- System of Measurement Inch
- Thread Size 7/8 in
- Head Width 1 7/8 in
- Material Grade/Class A325 Type 1
- Material Steel
Customers Also Purchased
- Brand Zoro Select
-
MFR #
TC3008752250CASK-190P
-
Zoro #
G0436527
- UPC # 087302532989
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Thread Size | 7/8 in |
Fastener Length | 2 1/4 in |
Head Width | 1 7/8 in |
Overall Length | 2 1/4 in |
Head Height | 35/64 in |
Thread Length | 1 1/2 in |
Head Dia. | 1 7/8 in |
Thread Size | 7/8"-9 |
Screw Size | 7/8 in |
Head Diameter | 1 7/8 in |
Dimensional Standards | ASME B18.2.6 |
Grip Size | 3/4 in |
Minimum Thread Length | 1 1/2 in |
Fastener Length | 2 1/4 in |
Details
System of Measurement | Inch |
Material Grade/Class | A325 Type 1 |
Material | Steel |
Finish | Black Oxide |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.6 ASTM A325, ASME B18.2.6 ASTM F1852-1 |
Item | Tension Control Bolt |
Includes | Grade DH, Heavy Hex Nut and F436 Washer |
Thread Type | Coarse |
Structural Bolt Type | Tension Control Bolt |
Rockwell Hardness | HRC25 |
Thread Fit | 2A |
Thread Type | Coarse |
Tensile Strength | 120,000 psi |
Head Style | Twist-Off |
Globally Sourced | Globally Sourced |
Includes Nut | Yes |
Material Quality Standard | ASTM A325, ASTM F1852-1 |
Includes Washer | Yes |
Thread Style | Partially Threaded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | ASTM A325, ASTM F1852-1 |
Finish Type | Black Oxide |
Drive Type | External Hex |
Material Type | Steel |
Head Shape | Hex |
Bolt Material | Steel |
Description
Inch, Tension Control Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F1852-1, Thread Length 1 1/2 in, Fastener Thread Direction Right Hand, Head Dia. 1 7/8 in, Head Height 35/64 in, Tensile Strength (PSI) 120,000 psi, Rockwell Hardness HRC25, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 190