T/C Bolt, 7/8-9x1 1/2L, PK200

VALUE BRAND| Zoro #: G0654744| Mfr #: 438150-BR

$1224.82 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Includes: Grade DH, Heavy Hex Nut and F436 Washer
Item: Tension Control Bolt
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0654744 Mfr #: 438150-BR
Type: Structural, Button HeadFinish: Plain
Includes: Grade DH, Heavy Hex Nut and F436 WasherHead Dia.: 1-7/8"
Thread Length: 1-1/2"Head Height: 35/64"
Material: steelThread Size: 7/8"-9
Item: Tension Control BoltThread Direction: Right Hand
Thread Type: UNCRockwell Hardness: HRC 25 to 34
Overall Length: 2"Tensile Strength (PSI): 120, 000
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 2 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength Min. 120,000 PSI, Rockwell Hardness HRC 25-34, Meets/Exceeds ASTM F1852 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 200

Product Reviews