T/C Bolt, 7/8-9x1 1/2L, PK200

VALUE BRAND| Zoro #: G1195564| Mfr #: 441311-BR

$2,013.61 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195564 Mfr #: 441311-BR
Includes: Grade DH, Heavy Hex Nut and F436 WasherFinish: Plain
Head Height: 35/64"Thread Type: UNC
Thread Direction: Right HandThread Size: 7/8"-9
Head Dia.: 1-7/8"Material: Steel
Thread Length: 1-1/2"Item: Tension Control Bolt
Type: Structural, Button HeadOverall Length: 2"
Grade: A490Tensile Strength (PSI): 150, 000 to 173, 000
Rockwell Hardness: HRC 33 to 39Meets/Exceeds: ASTM F2280 Type 1
Country of Origin (subject to change): United States

Product Description

Tension Control Bolt, Structural, Button Head, Grade A490, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 2 In, Thread Length 1 1/2 In, Thread Type UNC, Thread Direction Right Hand, Head Dia. 1 7/8 In, Head Height 35/64 In, Tensile Strength 150, 000 to 173, 000 PSI, Rockwell Hardness HRC 33-39, Meets/Exceeds ASTM F2280 Type 1, Includes Grade DH, Heavy Hex Nut and F436 Washer, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.