1-1/2" FNPT Black Forged Steel Tee

VALUE BRAND| Zoro #: G2107253| Mfr #: 1MMY4

$33.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107253 Mfr #: 1MMY4
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Item: TeeSpecific Fitting Shape: Tee
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Pipe Size (Fittings): 1-1/2"Country of Origin (subject to change): Taiwan

Product Description

Tee, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews