KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT SS Threaded Tee

VALUE BRAND| Zoro #: G2370952| Mfr #: 6JK37

$29.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370952 Mfr #: 6JK37
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: FNPT
Specific Fitting Shape: TeeMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Tee
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: TeeFittings Sub-Category: Tees
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Tee, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews