1-1/4" FNPT Black Malleable Iron Tee

VALUE BRAND| Zoro #: G1658763| Mfr #: 1LBX7

$23.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1658763 Mfr #: 1LBX7
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: FNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Temp. Range: -20 Degrees to 550 Degrees FPipe Fitting Material: Malleable Iron
Pipe Size (Fittings): 1-1/4"Specific Fitting Shape: Tee
Max. Pressure: 1500 psi@150 Degrees FItem: Tee
Country of Origin (subject to change): China

Product Description

This tee from Value Brand is perfect for creating strong connections in water and gas lines. This tee black pipe features dependable Class 300 FNPT fitting connection types with a max pressure of 1500 psi@150 Degrees F. It fits a pipe size of 1-1/4".

Product Reviews

Save 15%. Sign up for Z-mail.