1-1/4" Socket Weld Black Forged Steel Tee

VALUE BRAND| Zoro #: G0316601| Mfr #: 1MNR4

$21.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0316601 Mfr #: 1MNR4
Pipe Fitting Material: Black Forged SteelStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: TeeBasic Fitting Shape: Tee
Pipe Size (Fittings): 1-1/4"Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: Socket WeldItem: Tee
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Tee, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews